Shop MARATHON
See all product information
Create Account
X501 Condenser Fan Motor 3/4 HP 1200 RPM 56YZ OAO
- Mfr # MX501
- Zoro # G523932670
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
HP
0.75
Motor Enclosure Design
OAO
Nameplate RPM
1,140 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX501
- Zoro #
- G523932670
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Y
- HP
- 0.75
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.750) three-phase condenser fan motor PEM-MX501 (Marathon 56T11O5301) delivers 1,140 RPM in a 56Y frame with 6.5 in diameter, OAO enclosure and rolled steel construction. Rated 200-230/460 V, reversible rotation (REV), automatic overload, belly-band mounting, single shaft, 3.2-3.2/1.6 A, shipping dims 21 x 12 x 9 in, weight 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.