Shop MARATHON
See all product information
Create Account
X532 Condenser Fan Motor 1/3 HP 1140 RPM 56Z OpAO
- Mfr # MX532
- Zoro # G123932421
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
HP
0.33
Motor Enclosure Design
OAO
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX532
- Zoro #
- G123932421
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Z
- HP
- 0.33
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon X532 condenser fan motor, 1/3 HP, 1140 RPM, three-phase design with 208-230/460 V capability and 1.8-1.8/0.90 A ratings. Built on a 56Z frame with 6.5-inch diameter, rolled steel OAO enclosure, rigid base mounting, single shaft and reversible rotation with automatic overload protection, ideal for HVACR condenser fan replacements (cross refs: heatcraft 2531193, MARATHON 56T11O11001).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.