Shop MARATHON
See all product information
Create Account
R301 1/4 HP 1800 RPM TEFC IEC Motor 63B3
- Mfr # MR301
- Zoro # G823932387
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
63
Motor Enclosure Design
TEFC
Nameplate RPM
1,700 RPM
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR301
- Zoro #
- G823932387
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Frame
- 63
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,700 RPM
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
Description
Marathon R301 IEC three-phase motor (PEM-MR301) delivers 1/4 HP at 1,700 RPM with a 63 frame and totally enclosed fan-cooled (TEFC) aluminum housing for reliable industrial use. Designed for 230/460 V operation, reversible rotation, B3 rigid mounting, single shaft and draws 1.0/0.50 A; cross-reference MARATHON 63T17FH5326.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.