Shop MARATHON
See all product information
Create Account
R406 IEC Electric Motor
- Mfr # MR406
- Zoro # G423932800
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Frame
71
Motor Shaft Rotation
Reversible
HP
0.5
No. of Speeds
1
Full Load Amps
0.66 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR406
- Zoro #
- G423932800
- UPC #
- -
- Country of Origin
- China
Details
- Frame
- 71
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- No. of Speeds
- 1
- Full Load Amps
- 0.66 A
- Motor Frame Material
- Aluminum
- Voltage
- 575V
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,410 RPM
Description
Marathon PEM-MR406 (R406) three-phase motor, 1/2 HP, 3410 RPM, 71-frame aluminum construction with TEFC (totally enclosed fan cooled) enclosure and reversible rotation. Designed for 575V operation, B3 rigid mounting, single shaft, and 0.66 A rating-suitable for general-purpose industrial applications requiring a compact, durable IEC-style motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.