Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R823 Three-Phase TEFC IEC Motor 1200 112MB35
- Mfr # MR823
- Zoro # G523930904
product price:Â
$
1,857.99
/ea
Key Features
Motor Bearings
Ball
Frame
112M
No. of Speeds
1
Motor Enclosure Design
TEFC
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR823
- Zoro #
- G523930904
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- Frame
- 112M
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 3
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,170 RPM
Description
Marathon R823 three-phase TEFC general-purpose motor, 3 HP (2.2 kW) with a 112M frame, cast iron construction and 1170 RPM for continuous duty. Dual-voltage 230/460V, 8.8/4.4 A, reversible rotation, 60 Hz, IP55 enclosure, efficiency 89.5% and 1.15 service factor; designed to meet IE3 and NEMA premium efficiency levels for industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.