General Purpose Electric Motor I214A
- Mfr # MI214A
- Zoro # G023932262
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,755 RPM
Motor Enclosure Design
TEFC
HP
5
No. of Speeds
1
Frame
184T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI214A
- Zoro #
- G023932262
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,755 RPM
- Motor Enclosure Design
- TEFC
- HP
- 5
- No. of Speeds
- 1
- Frame
- 184T
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon PEM-MI214A cap-start general purpose motor delivers 5 HP at 1,755 RPM in a 184T frame with a TEFC (totally enclosed fan cooled) enclosure and single-phase design. Rated 208-230 V, reversible rotation, 21.5-19.5 A, rigid base mounting, rolled steel construction, single shaft; shipping dimensions 48 in x 36 in x 25 in and weight 131 lb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.