Shop MARATHON
See all product information
Create Account
S126 General Purpose 1/4 HP 1800 RPM 48Z Single-Phase Motor
- Mfr # MS126
- Zoro # G323932276
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Body Dia.
5.6 in
Motor Enclosure Design
ODP
Full Load Amps
5.3 A
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS126
- Zoro #
- G323932276
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Full Load Amps
- 5.3 A
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 0.25
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
Description
Marathon 1/4 HP split-phase motor (model S126, cross-reference 48S17D2104) delivers 1725 RPM with a 48Z frame and 5.6-inch diameter, designed as an open drip proof (ODP) single-phase unit for 115V service. Features reversible rotation, automatic overload protection, rolled steel construction, resilient base mounting, single shaft and 5.3 A rating for general-purpose applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.