S128 General Purpose Electric Motor
- Mfr # MS128
- Zoro # G623932990
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS128
- Zoro #
- G623932990
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 9.2 A
- HP
- 0.5
Description
Marathon PEM-MS128 general purpose split-phase motor (Marathon 48S17D2106) delivers 1/2 HP at 1725 RPM with a 48Z frame and 5.6-inch diameter, open drip proof enclosure, single phase 115 V service, reversible rotation, auto overload, 9.2 A, resilient base mounting and single shaft construction. Ideal for replacement or light industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.