Zoro Homepage

Severe Duty Mtr, 3-Ph, TEFC, 5 HP

  • Mfr # 184TTFCD6810

  • Zoro # G5707755


product price: $959.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFCD6810
Zoro #
G5707755
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 7/16 in
Overall Length
16 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Lead Length
3 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
184T
Hazardous Location Class
Class I
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Severe Duty Motor
RPM Group
3001-3600
No. of Speeds
1
Ins. Class
H
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.0/6.0 A
Duty
Continuous
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Nominal Efficiency
88.5 %
Standards
CE, CSA, IEEE45, UL Listed
Frame Material
Cast Iron
Includes
Max Guard Insulation, Shaft Key
CC Number
CC003A
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,510 RPM
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Temp. Code
T2B
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Hazardous Location Division
Division II
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Duty Cycle
Continuous
Weight
32 lb
Hazardous Location Group
Group A, Group B, Group C, Group D

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,510 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.0/6.0 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.