Three-Phase General Purpose Motor, 10 HP, 132M Frame, 230/460V AC Voltage, 1775 Nameplate RPM

  • Mfr # TCA7P52AE231GAA009

  • Zoro # G313037660


product price: $1,273.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1775
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
25.4/12.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA7P52AE231GAA009
Zoro #
G313037660
UPC #
722856176028
Country of Origin
India

Dimensions

Length Less Shaft
423 mm
Overall Length
503 mm
Shaft Length
80 mm

Details

Item
General Purpose Motor
HP
10
Nameplate RPM
1775
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
25.4/12.7 A
Frame
132M
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE Certified, UL Listed
Duty Cycle
Continuous
Weight
223 lb
Motor Thermal Protection
None
Inverter Rated
Yes
Inverter Rating
10:1(Variable), 2:1(Constant)
Usable @ 208V
No
NEMA Design
B
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1775, Frame 132M, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 25.4/12.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CE Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.