Three-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1775 rpm Nameplate RPM

  • Mfr # 254TTFL16026

  • Zoro # G6120992


product price:  $2,015.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.5/18.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTFL16026
Zoro #
G6120992
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
19 1/8 in
Overall Length
23 1/2 in
Shaft Dia.
1 5/8 in
Shaft Length
4 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.5/18.8 A
Frame
254T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Bearing Protection
Shaft Slingers
Full Load Amps @ 50Hz
37.5/18.8 A
Voltage @ 50Hz
230/460
RPM @ 50Hz
1775 rpm
Usable @ 200V
No
Weight
174 lb
HP @ 50Hz
15 hp
NEMA Design
B
Usable @ 208V
No
Service Factor @ 50Hz
1.15

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1775 rpm, Frame 254T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 37.5/18.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.