Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460 & 190/380 V AC Voltage

  • Mfr # 184TTDBD6001

  • Zoro # G5798091


product price: $744.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
3510 rpm
Voltage
208-230/460 & 190/380 V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.4/9.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTDBD6001
Zoro #
G5798091
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/2 in
Overall Length
13 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
3510 rpm
Voltage
208-230/460 & 190/380 V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.4/9.2 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA, UL
CC Number
CC003A
Inverter Rated
Yes
Includes
Conduit Box
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Yes
NEMA Design
A
Usable @ 200V
No
Weight
98 lb
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3510 rpm, Frame 184T, Voltage 208-230/460 & 190/380 V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.4/9.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.