Three-Phase Severe Duty Motor, 25 hp HP, 324T Frame, 460V AC Voltage, 1,184 RPM Nameplate RPM

  • Mfr # 324TTFCD6576

  • Zoro # G9943622


product price:  $4,851.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
25 hp
Nameplate RPM
1,184 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TTFCD6576
Zoro #
G9943622
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 9/16 in
Overall Length
29 13/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
1 yr
Lead Length
3 in

Details

Item
Severe Duty Motor
HP
25 hp
Nameplate RPM
1,184 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
32 A
Frame
324T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA, IEEE45, UL Listed
CC Number
CC003A
Includes
Max Guard Insulation, Shaft Key
Motor Thermal Protection
None
Inverter Rated
Yes
Hazardous Location Class
Class I
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Hazardous Location Division
Division II
NEMA Design
B
Weight
3,198 lb
Duty Cycle
Continuous
Hazardous Location Group
Group A, Group B, Group C, Group D

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,184 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 32 A, 324T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.