U247 General Purpose Motor 3600 RPM 145T ODP
- Mfr # MU247
- Zoro # G023932965
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
HP
3
Frame
145T
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
3,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU247
- Zoro #
- G023932965
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 3
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,500 RPM
- No. of Speeds
- 1
Description
Marathon 3 HP three-phase general purpose motor (PEM-MU247) - 3500 RPM, 145T frame, ODP open drip proof enclosure, 230/460 V, 7.2/3.6 A, reversible rotation with thermostat overload and rigid base mounting. Rolled steel construction with a single shaft; shipping dimensions 21 in x 13 in x 13 in and weight 48 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.