Zoro Homepage

Vector Motor, 3 HP, 3600 rpm, 230/460V

  • Mfr # 182THES8048

  • Zoro # G5700195


product price: $9,416.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
Nameplate RPM
1,745
Speed Range
2,000:1
Max. Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182THES8048
Zoro #
G5700195
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
24 13/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3
Nameplate RPM
1,745
Speed Range
2,000:1
Max. Speed
3,600 RPM
Frame
182TC
Voltage
230/460V AC
Motor Thermal Protection
None
Encoder Acceptable
Yes
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Efficiency Group
Standard Efficient
Warranty
3 yr
Insulation Feature
Max Guard
Motor Mounting Position
Horizontal
Motor Application
Crane
Standards
UL Listed
NEMA Design
A
Ins. Class
F
Motor Shaft Design
Keyed
Max. Operating Frequency
120 Hz
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Hz
60 Hz
Base
Rigid
Ambient Temperature
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Nominal Efficiency
86.5 %
Duty
Continuous
Motor Service Factor
1
Full Load Amps
8.2/4.1 A
Finish
Blue
Phase
Three
Frame Material
Cast Iron
Encoder Shaft
5/8 in
RPM Range
1,701-1,800
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Weight
117 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.2/4.1 A, 182TC Frame, Max. Speed 3,600 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.