Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 100HP, 230/460V

  • Mfr # 444THFN8384

  • Zoro # G9922841


product price: $30,402.09
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
100
Nameplate RPM
1,190
Speed Range
2,000:1
Max. Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444THFN8384
Zoro #
G9922841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 7/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/4 in
Encoder Shaft Dimensions
1 in x 1 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
100
Nameplate RPM
1,190
Speed Range
2,000:1
Max. Speed
1,200 RPM
Frame
444TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Encoder Shaft
1 in x 1-3/4 in
Motor Shaft Rotation
CW/CCW
Base
Rigid
Standards
CE, CSA, UL Recognized
Warranty
3 yr
RPM Range
1,101-1,200
Motor Mounting Type
Rigid Base
Nominal Efficiency
94.5 %
Finish
Enamel
Motor Efficiency Group
Energy Efficient
Ins. Class
H
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Bearings
Ball
Full Load Amps
250.0/125.0 A
NEMA Design
A
Insulation Feature
Class F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ambient Temperature
40 Degrees C
Encoder Acceptable
Yes
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Operating Frequency
90 Hz
Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Phase
Three
Motor Application
Crane
Duty
Continuous
Hz
60 Hz
Motor Frame Material
Cast Iron
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Weight
2,117 lb
Conduit Box Location
Exterior
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 250.0/125.0 A, 444TC Frame, Max. Speed 1,200 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.