Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 15HP, 230/460V

  • Mfr # 254THFNA8038

  • Zoro # G9923033


product price: $4,026.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254THFNA8038
Zoro #
G9923033
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
26 5/16 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
1 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Standards
CE, CSA, UL Recognized
Warranty
3 yr
Motor Application
Crane
Ins. Class
H
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Base
Rigid
Motor Frame Material
Cast Iron
NEMA Design
B
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Encoder Acceptable
Yes
Duty
Continuous
Hz
60 Hz
Max. Operating Frequency
90 Hz
Phase
Three
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Finish
Enamel
Motor Mounting Position
Horizontal
Motor Service Factor
1
Insulation Feature
Class F
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Motor Mounting Type
Rigid Base
Encoder Shaft
1 in x 1-3/4 in
Full Load Amps
37/18.5 A
Weight
350 lb
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Location
Exterior
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Usable @ 200V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37/18.5 A, 254TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.