Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 3HP, 230/460V

  • Mfr # 182THTS8048

  • Zoro # G5782131


product price: $3,893.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
Torque
15 ft-lb
Nameplate RPM
1,745
Speed Range
2,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182THTS8048
Zoro #
G5782131
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
19 11/16 in
Encoder Shaft Dimensions
7/8 in x 1 7/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3
Torque
15 ft-lb
Nameplate RPM
1,745
Speed Range
2,000:1
Max. Speed
5,400 RPM
Frame
182TC
Voltage
230/460V AC
Motor Thermal Protection
None
Nominal Efficiency
84 %
Encoder Shaft
7/8 in x 1-7/16 in
Motor Efficiency Group
Energy Efficient
Ambient Temperature
40 Degrees C
Insulation Feature
Class F
Warranty
3 yr
Motor Application
Crane
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Standards
CE, UL Recognized
Motor Service Factor
1
Motor Shaft Design
Keyed
Hz
60 Hz
Base
Rigid
RPM Range
1,701-1,800
Encoder Acceptable
Yes
Motor Shaft Rotation
CW/CCW
Phase
Three
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Operating Frequency
120 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Position
Horizontal
Full Load Amps
8.2/4.1 A
Finish
Enamel
Duty
Continuous
NEMA Design
A
Ins. Class
F
Motor Bearings
Ball
Usable @ 208V
No
No. of Speeds
1
Weight
118 lb
Usable @ 200V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.2/4.1 A, 182TC Frame, Torque 15 ft-lb, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.