Shop MARATHON
See all product information
Create Account
X004 Direct Drive Motor 1/2 HP 115V
- Mfr # MX004
- Zoro # G623931269
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.2 A
Body Dia.
5.6 in
HP
0.5
Motor Enclosure Design
OAO
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX004
- Zoro #
- G623931269
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 6.2 A
- HP
- 0.5
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
- Frame
- 48Y
- Voltage
- 115V
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/2 HP (0.500) PSC single-phase direct drive blower motor, 115V, 1,075 RPM, frame 48Y, enclosure OAO and reversible rotation, supplier stock PEM-MX004 (cross ref MARATHON 48A11OB1755). Features resilient ring with extended studs mounting, single shaft, 6.2 A draw, automatic overload and rolled steel construction; shipping dimensions 16 x 9 x 9 in, 18 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.