Shop MARATHON
See all product information
Create Account
X529 Condenser Fan Motor 1/2 HP 850 RPM 56 Hz Open Drip Proof White Bearing
- Mfr # MX529
- Zoro # G123932889
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Nameplate RPM
850 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX529
- Zoro #
- G123932889
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 850 RPM
- No. of Speeds
- 1
- HP
- 0.5
- Frame
- 56H
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MX529 condenser fan motor (Marathon 56T8O5531) is a 1/2 HP, three-phase 850 RPM unit with a 56HZ frame, 6.5-inch diameter and OAO open enclosure. Built with rolled-steel housing, rigid base mounting and single shaft, it accepts 208-230/460 V, reversible rotation, automatic overload and draws 2.9-3.0/1.5 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.