Shop MARATHON
See all product information
Create Account
X462 Condenser Fan Motor
- Mfr # MX462
- Zoro # G323932511
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V
Motor Enclosure Design
TENV
Frame
48Y
Body Dia.
5.6 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX462
- Zoro #
- G323932511
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 460V
- Motor Enclosure Design
- TENV
- Frame
- 48Y
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- HP
- 1
- Full Load Amps
- 3.4 A
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX462 condenser fan motor (cross ref MARATHON 48A11T619) is a 1 HP PSC HVACR motor with 1075 RPM, 48Y frame and 5.6-inch diameter, designed for round mounting in condenser units. Features include TENV (totally enclosed non-ventilated) rolled steel enclosure, single phase 460V operation, reversible rotation, automatic overload, single shaft and 3.4 A rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.