Shop MARATHON
See all product information
Create Account
X085 Condenser Fan Motor - HVAC Condenser Motor
- Mfr # MX085
- Zoro # G323932863
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Bearings
Ball
Full Load Amps
5.1 A
Hz
60 Hz
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX085
- Zoro #
- G323932863
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Motor Bearings
- Ball
- Full Load Amps
- 5.1 A
- Hz
- 60 Hz
- No. of Speeds
- 2
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X085 condenser fan motor (Supplier Stock No. PEM-MX085) is a PSC single-phase 3/4 HP (.750) unit with 1075 RPM, 208-230V, reversible rotation and 48Y frame with 5.6 in diameter. OAO enclosure, auto overload, 5.1A draw, rolled steel construction, single shaft and belly band/extended studs mounting; cross reference MARATHON 48A11O678.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.