X528 Condenser Fan Motor - 56 Hz, 1/900 HP, OAO WB
- Mfr # MX528
- Zoro # G723933101
product price:Â
$
1,422.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
Nameplate RPM
850 RPM
Body Dia.
6.5 in
HP
1
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX528
- Zoro #
- G723933101
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56H
- Nameplate RPM
- 850 RPM
- HP
- 1
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MX528 condenser fan motor, 1 HP three-phase unit rated 850 RPM with 56 frame (56HZ) and 6.5-inch diameter shaft, OAO enclosure and rolled steel construction. Rigid-base mounting, single shaft, reversible rotation (REV), automatic overload protection, and dual-voltage 208-230/460 V with amperage 5.1-5.3/2.7 A. Cross reference MARATHON 56T8O5306.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.