X468 Condenser Fan Motor - 1/2 HP, 1625 RPM, 5.6 in CX
- Mfr # MX468
- Zoro # G923933055
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Enclosure Design
TEAO
No. of Speeds
1
Body Dia.
5.6 in
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX468
- Zoro #
- G923933055
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,625 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/2 HP PSC condenser fan motor (PEM-MX468) delivers 1625 RPM for HVACR condenser applications, single-phase 208-230V with reversible rotation and TEAO (Totally Enclosed Air Over) enclosure; 48Z frame, 5.6 in diameter, belly band/extended-studs mounting, single shaft, auto overload, rolled steel construction, 2.9-2.6 A. Cross reference: Marathon 48A17T96.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.