Y374 Vector Duty 1/2 HP 1800 RPM 56C TEFC Motor
- Mfr # MY374
- Zoro # G223932789
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
HP
0.5
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY374
- Zoro #
- G223932789
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- HP
- 0.5
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon Y374 1/2 HP vector-duty motor, three-phase 230/460 V, 1725 RPM, frame 56 with a 6.5-inch diameter, TENV (Totally Enclosed Non-Ventilated) enclosure and reversible rotation. Rolled-steel C-face/footless mount, single shaft, 1.8/0.90 A, 12 in L x 9 in W x 13 in H, 21 lb, cross-ref MARATHON 56H17T2018.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.