Shop MARATHON
See all product information
Create Account
Y600 Vector Duty Motor
- Mfr # MY600
- Zoro # G323931583
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
HP
0.25
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPNV
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY600
- Zoro #
- G323931583
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPNV
- Nameplate RPM
- 1,725 RPM
Description
Marathon MARATHON MOTOR (PEM-MY600) is a three-phase, 1/4 HP (0.250) vector/inverter duty motor rated 1725 RPM with a 56 frame and 6.5 in diameter, configured for 230/460 V operation. The rolled-steel, EPNV explosion-proof non-ventilated enclosure features C-face/footed mounting, reversible rotation, thermostat overload protection, single shaft and nameplate amperage 1.1/0.55 (Marathon 56H17E5301).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.