Shop MARATHON
See all product information
Create Account
Y602 Vector Duty Motor 1/2 HP 1800 RPM 56C Frame with Base
- Mfr # MY602
- Zoro # G823931557
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Frame
56C
Motor Enclosure Design
EPNV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY602
- Zoro #
- G823931557
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Motor Enclosure Design
- EPNV
Description
Marathon 1/2 HP (0.500) vector-duty motor, model PEM-MY602 (cross ref MARATHON 56H17E5303), 1725 RPM three-phase design with 56 frame and 6.5 in diameter in an EPNV explosion-proof non-ventilated enclosure. Features 230/460 V, 1.6/0.80 A, reversible rotation, thermostat overload, rolled steel construction, C-face/footed mounting, single shaft, and 33 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.