Shop MARATHON
See all product information
Create Account
Z112A Extra High Torque Farm Duty Electric Motor
- Mfr # MZ112
- Zoro # G523931444
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
HP
2
No. of Speeds
1
Nameplate RPM
1,760 RPM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ112
- Zoro #
- G523931444
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2
- No. of Speeds
- 1
- Nameplate RPM
- 1,760 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 182TZ
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
Description
Marathon Z112A extra high torque farm duty motor (Supplier Stock No. PEM-MZ112) is identified as Marathon 182TCFR9061 and PEMS number MZ112. Built for agricultural applications, this replacement motor provides the extra-high torque characteristics associated with Marathon part 182TCFR9061.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.