Electric Agricultural Fan Motor X026
- Mfr # MX026
- Zoro # G023932590
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Frame
48Z
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX026
- Zoro #
- G023932590
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Frame
- 48Z
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,625 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX026 agricultural fan motor (Marathon 48A17T2004) is a PSC single-phase 1/2 HP (.500) TEAO unit rated 1625 RPM with 115/230 V and 6.0/3.0 A. Frame 48Z, 5.6 in diameter, reversible rotation, automatic overload, rolled steel construction, resilient mounting with extended studs and single shaft, designed for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.