GT3112A TEFC Close-Coupled Pump Motor, 3600 RPM, 184JM Frame
- Mfr # MGT3112
- Zoro # G623932211
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
No. of Speeds
1
Frame
184JM
Hz
60 Hz
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3112
- Zoro #
- G623932211
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 184JM
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,525 RPM
- HP
- 5 hp
Description
Marathon GT3112A close coupled pump motor provides 5 HP at 3525 RPM in a three-phase design with a 184JM frame and TEFC enclosure for reliable industrial service. Rated for 230/460V, reversible rotation, rolled steel construction, single speed operation and no overload, this motor is specified for close coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.