Shop MARATHON
See all product information
Create Account
Z410 Close Coupled Pump Motor 7.5 x 3600 x 213JM CS ODP
- Mfr # MZ410
- Zoro # G723931565
product price:Â
$
1,669.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Bearings
Ball
Hz
60 Hz
Nameplate RPM
3,470 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ410
- Zoro #
- G723931565
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 3,470 RPM
- HP
- 7.5 hp
- Motor Shaft Rotation
- Reversible
- Frame
- 213JM
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Full Load Amps
- 37 A
Description
Marathon Z410 close-coupled pump motor, Cap Start 7.5 HP (7.500) at 3,470 RPM, single-phase 230V with reversible rotation; frame 213JM ODP, rolled steel construction, rigid-base mounting, single shaft and 37.0 A. Cross reference MARATHON 213TCDW7002, supplier stock PEM-MZ410.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.