Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U15N4ZU
  • Zoro # G613302338

product price: 
$
1,619.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Input Phase AC
Three
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U15N4ZU
Zoro #
G613302338
UPC #
3606489740191
Country of Origin
Indonesia
Output Phase AC
Three
Input Phase AC
Three
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
480V AC
Output Frequency Range
599 Hz
Dynamic Braking
Yes
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
ATV930
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Ethernet Port Included
Yes
Input Type
Analog, Digital
Application
Industrial
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Torque Application
Constant Torque, Variable Torque
Style
Compact
Maximum Output Current
4 A
Enclosure Rating
IP00
Color
Black/Green
Maximum Output Power
2 hp
Output Horsepower
2 hp
Number of Inputs - Digital
10
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Input Phase
Three
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
IP Rating
IP00
Line Contactor Design
With Line Contactor
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Bypass Design
No Bypass
Output Current - Maximum
4 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
11 1/4 in
Overall Width
5 1/8 in
Overall Depth
7 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.