Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Z431 Close Coupled Pump Motor 3600 RPM 215JP Series 10 HP
- Mfr # MZ431
- Zoro # G923931617
product price:Â
$
2,259.99
/ea
Key Features
HP
10 hp
Hz
60 Hz
Frame
215JP
No. of Speeds
1
Full Load Amps
47 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ431
- Zoro #
- G923931617
- UPC #
- -
- Country of Origin
- United States
- HP
- 10 hp
- Hz
- 60 Hz
- Frame
- 215JP
- No. of Speeds
- 1
- Full Load Amps
- 47 A
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,465 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Voltage
- 230V
Description
Marathon 10 HP cap-start close-coupled pump motor, single-phase 230 V rated for 3465 RPM with frame 215JP and ODP (open drip proof) enclosure, reversible rotation and rigid base mounting. Rolled steel construction, single shaft, 47.0 A, no overload, supplier stock PEM-MZ431; cross reference MARATHON 215TCDW7004.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.