Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6333D052033B30D0F0

  • Zoro # G223355373


product price:  $4,403.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hardwired
Duty Rating
Commercial Grade
For Location
Indoor
Control Type
Disconnect Switch
Grille Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6333D052033B30D0F0
Zoro #
G223355373
UPC #
686334667142
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Width
33 in
Overall Depth
9 in
Manufacturers Warranty Length
1 yr Limited
Overall Length
33 in
Cabinet Depth
9 in
Cabinet Height
25 in
Cabinet Width
33 in
Wire Rope Length
33 in

Details

Electrical Connection
Hardwired
Duty Rating
Commercial Grade
For Location
Indoor
Control Type
Disconnect Switch
Grille Color
Beige
Housing Color
Beige
Item
Cabinet Unit Heater
Voltage
208 V
Amperage
17.3 A
Heating Method
Electric
NEMA Plug Configuration
Hardwired
Air Temp. Rise
63 Degrees F
Housing Finish
Powder Coated
Heater Style
Cabinet
Element Type
Metal Sheath
Heating Capacity
17,065 BTU
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Standards
ETL Listed
Phase
3
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Included
Wattage Output
5,000 W
Air Flow
250 cfm
Housing Material
Heavy Gauge Steel

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.