Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6346D102433B30D0F0

  • Zoro # G223354963


product price:  $4,968.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 in
Heating Method
Electric
Manufacturers Warranty Length
1 yr Limited
Heating Capacity
34,130 BTU
Element Type
Metal Sheath
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6346D102433B30D0F0
Zoro #
G223354963
UPC #
686334667197
Country of Origin
United States

Dimensions

Overall Height
25 in
Manufacturers Warranty Length
1 yr Limited
Overall Length
46 in
Overall Depth
9 in
Overall Width
33 in
Cabinet Width
46 in
Cabinet Depth
9 in
Cabinet Height
25 in
Wire Rope Length
46 in

Details

Heating Method
Electric
Item
Cabinet Unit Heater
Heating Capacity
34,130 BTU
Element Type
Metal Sheath
Programming Capability
Non-Programmable
Air Temp. Rise
63 Degrees F
Housing Finish
Powder Coated
Wattage Output
10,000 W
Voltage
240 V
Air Flow
500 cfm
NEMA Plug Configuration
Hardwired
Duty Rating
Commercial Grade
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Thermostat Included
Thermostat Included
Phase
3
Heater Style
Cabinet
Grille Color
Beige
Amperage
33.0 A
Housing Color
Beige
For Location
Indoor
Housing Material
Heavy Gauge Steel
Control Type
Disconnect Switch
Standards
ETL Listed
Electrical Connection
Hardwired

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.