Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6346D102033B30D0F0

  • Zoro # G323359080


product price:  $4,968.99
/ea
Free Shipping & Returns

Key Features

Grille Color
Beige
Control Type
Disconnect Switch
Standards
ETL Listed
Overall Depth
9 in
Overall Height
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6346D102033B30D0F0
Zoro #
G323359080
UPC #
686334667180
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Height
25 in
Cabinet Depth
9 in
Overall Length
46 in
Overall Width
33 in
Manufacturers Warranty Length
1 yr Limited
Cabinet Width
46 in
Cabinet Height
25 in
Wire Rope Length
46 in

Details

Grille Color
Beige
Control Type
Disconnect Switch
Standards
ETL Listed
Voltage
208 V
Heating Capacity
34,130 BTU
Air Flow
500 cfm
Phase
3
Wattage Output
10,000 W
Programming Capability
Non-Programmable
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Air Temp. Rise
63 Degrees F
Heater Style
Cabinet
Electrical Connection
Hardwired
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired
Housing Finish
Powder Coated
Housing Material
Heavy Gauge Steel
Duty Rating
Commercial Grade
For Location
Indoor
Housing Color
Beige
Amperage
35.1 A
Heating Method
Electric
Item
Cabinet Unit Heater
Thermostat Included
Thermostat Included

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.