Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6346D104833B30D0F0

  • Zoro # G923358995


product price:  $4,968.99
/ea
Free Shipping & Returns

Key Features

Air Flow
500 cfm
Housing Color
Beige
Housing Finish
Powder Coated
Duty Rating
Commercial Grade
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6346D104833B30D0F0
Zoro #
G923358995
UPC #
686334667203
Country of Origin
United States

Dimensions

Overall Height
25 in
Manufacturers Warranty Length
1 yr Limited
Cabinet Height
25 in
Cabinet Depth
9 in
Overall Length
46 in
Cabinet Width
46 in
Overall Depth
9 in
Overall Width
33 in
Wire Rope Length
46 in

Details

Air Flow
500 cfm
Housing Color
Beige
Housing Finish
Powder Coated
Duty Rating
Commercial Grade
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Thermostat Included
Thermostat Included
Electrical Connection
Hardwired
Element Type
Metal Sheath
Control Type
Disconnect Switch
Phase
3
Heating Method
Electric
NEMA Plug Configuration
Hardwired
Heating Capacity
34,130 BTU
Item
Cabinet Unit Heater
Programming Capability
Non-Programmable
Wattage Output
10,000 W
For Location
Indoor
Heater Style
Cabinet
Standards
ETL Listed
Housing Material
Heavy Gauge Steel
Amperage
15.4 A
Grille Color
Beige
Voltage
480 V
Air Temp. Rise
63 Degrees F

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.