Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6333D052433B30D0F0

  • Zoro # G823352994


product price:  $4,403.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Control Type
Disconnect Switch
Amperage
15.0 A
Wattage Output
5,000 W
Housing Material
Heavy Gauge Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6333D052433B30D0F0
Zoro #
G823352994
UPC #
686334667159
Country of Origin
United States

Dimensions

Overall Depth
9 in
Cabinet Height
25 in
Overall Width
33 in
Manufacturers Warranty Length
1 yr Limited
Cabinet Width
33 in
Overall Height
25 in
Overall Length
33 in
Cabinet Depth
9 in
Wire Rope Length
33 in

Details

Housing Finish
Powder Coated
Control Type
Disconnect Switch
Amperage
15.0 A
Item
Cabinet Unit Heater
Wattage Output
5,000 W
Housing Material
Heavy Gauge Steel
Duty Rating
Commercial Grade
Phase
3
Programming Capability
Non-Programmable
Electrical Connection
Hardwired
Voltage
240 V
Air Flow
250 cfm
Air Temp. Rise
63 Degrees F
Grille Color
Beige
Standards
ETL Listed
Heating Method
Electric
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
For Location
Indoor
Thermostat Included
Thermostat Included
NEMA Plug Configuration
Hardwired
Housing Color
Beige
Element Type
Metal Sheath
Heating Capacity
17,065 BTU
Heater Style
Cabinet

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.