Shop MARKEL

Cabinet Unit Heater

  • Mfr # 6333D054833B30D0F0

  • Zoro # G123359341


product price:  $4,403.99
/ea
Free Shipping & Returns

Key Features

Voltage
480 V
Wattage Output
5,000 W
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Overall Depth
9 in
Duty Rating
Commercial Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6333D054833B30D0F0
Zoro #
G123359341
UPC #
686334667081
Country of Origin
United States

Dimensions

Overall Depth
9 in
Cabinet Depth
9 in
Overall Length
33 in
Overall Width
33 in
Cabinet Width
33 in
Manufacturers Warranty Length
1 yr Limited
Overall Height
25 in
Cabinet Height
25 in
Wire Rope Length
33 in

Details

Voltage
480 V
Wattage Output
5,000 W
Includes
1-Stage Stat and Relays, Control Transformers, Disconnect Switch, Replaceable Filter, Thermostat
Duty Rating
Commercial Grade
Grille Color
Beige
Thermostat Included
Thermostat Included
Housing Color
Beige
Air Temp. Rise
63 Degrees F
Item
Cabinet Unit Heater
NEMA Plug Configuration
Hardwired
Heating Capacity
17,065 BTU
Standards
ETL Listed
Air Flow
250 cfm
Programming Capability
Non-Programmable
Housing Finish
Powder Coated
Control Type
Disconnect Switch
Phase
3
Heating Method
Electric
Electrical Connection
Hardwired
Element Type
Metal Sheath
Amperage
7.8 A
For Location
Indoor
Housing Material
Heavy Gauge Steel
Heater Style
Cabinet

Description

Cabinet Unit Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Manufacturers Warranty Length 1 yr Limited, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.