Shop MARKEL

Ceiling Heater

  • Mfr # G3384D-RPT

  • Zoro # G523361197


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Rough-In Depth
4 in
Overall Depth
4 in
For Location
Indoor
Overall Height
19 3/16 in
Amperage
7.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3384D-RPT
Zoro #
G523361197
UPC #
686334470094
Country of Origin
United States

Dimensions

Rough-In Depth
4 in
Overall Depth
4 in
Overall Height
19 3/16 in
Grille Height
21 in
Grille Width
16 3/16 in
Rough-In Height
19 1/2 in
Overall Width
14 in
Overall Length
19 3/16 in
Rough-In Width
14 in
Wire Rope Length
19 3/16 in

Details

For Location
Indoor
Amperage
7.2 A
Wattage Output
2,000 W
Grille Finish
Powder Coated
Element Type
Metal Sheath
Heating Capacity
6,826 BTU
Item
Ceiling Heater
Electrical Connection
Hardwired
Grille Material
18 ga Steel
Air Temp. Rise
36 Degrees F
Housing Color
White
Phase
1
Voltage
277 V
Thermostat Included
Thermostat Included
Control Type
Mechanical Selector Dial
Air Flow
175 cfm
Grille Color
White
Programming Capability
Non-Programmable
Includes
Thermostat
Housing Finish
Powder Coated
Housing Material
Steel
Duty Rating
Commercial Grade
Standards
ETL Listed
NEMA Plug Configuration
Hardwired

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 36 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.