Shop MARKEL

Ceiling Heater

  • Mfr # G3385D-RPT

  • Zoro # G023355870


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

Amperage
10.8 A
Overall Width
14 in
Element Type
Metal Sheath
Air Flow
175 cfm
NEMA Plug Configuration
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3385D-RPT
Zoro #
G023355870
UPC #
686334470100
Country of Origin
United States

Dimensions

Overall Width
14 in
Rough-In Width
14 in
Overall Depth
4 in
Rough-In Height
19 1/2 in
Overall Length
19 3/16 in
Grille Width
16 3/16 in
Overall Height
19 3/16 in
Grille Height
21 in
Rough-In Depth
4 in
Wire Rope Length
19 3/16 in

Details

Amperage
10.8 A
Element Type
Metal Sheath
Air Flow
175 cfm
NEMA Plug Configuration
Hardwired
Heating Capacity
10,200 BTU
Housing Color
White
Electrical Connection
Hardwired
Grille Color
White
Includes
Thermostat
Grille Finish
Powder Coated
Wattage Output
3,000 W
Grille Material
18 ga Steel
Item
Ceiling Heater
Air Temp. Rise
54 Degrees F
Housing Material
Steel
Duty Rating
Commercial Grade
Standards
ETL Listed
Phase
1
Control Type
Mechanical Selector Dial
Housing Finish
Powder Coated
For Location
Indoor
Programming Capability
Non-Programmable
Voltage
277 V
Thermostat Included
Thermostat Included

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 54 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.