Shop MARKEL

Ceiling Heater

  • Mfr # HF3385D-RPT

  • Zoro # G323354528


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Rough-In Width
14 in
Phase
1
Air Temp. Rise
54 Degrees F
Grille Color
White
Housing Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF3385D-RPT
Zoro #
G323354528
UPC #
686334470063
Country of Origin
United States

Dimensions

Rough-In Width
14 in
Overall Depth
4 in
Overall Height
19 3/16 in
Overall Width
14 in
Rough-In Depth
4 in
Overall Length
19 3/16 in
Rough-In Height
19 1/2 in
Wire Rope Length
19 3/16 in

Details

Phase
1
Air Temp. Rise
54 Degrees F
Grille Color
White
Housing Material
Steel
Air Flow
175 cfm
Housing Finish
Powder Coated
Amperage
12.5 A
Housing Color
White
Item
Ceiling Heater
Duty Rating
Commercial Grade
Voltage
240 V AC
Element Type
Metal Sheath
Wattage Output
2,300 W, 3,000
NEMA Plug Configuration
Hardwired
Includes
Thermostat
For Location
Indoor
Control Type
Mechanical Selector Dial
Thermostat Included
Thermostat Included
Electrical Connection
Hardwired
Heating Capacity
7,679 BTU
Programming Capability
Non-Programmable

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 54 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.