Shop All Wire Baskets
Marlin Steel Wire Products
White Rectangular Storage Basket, Stainless Steel
Mfr # 00-02035004-02
Zoro # G8506355
product price: $171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Mesh Size 1-3/8 in Opening
- Material Stainless Steel
- Color White
- Shape Rectangular
- Finish Powder Coated
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-02035004-02
- Zoro # G8506355
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1-3/8 in Opening |
Overall Depth | 11 in |
Overall Width | 11 in |
Wire Dia. | 1/4 in |
Overall Height | 8 in |
Details
Description
Storage Basket, White, Steel, Material Handling Basket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- Marlin Steel Wire Products Wire Baskets