Shop MARSH
See all product information
Create Account
Pressure gauge, 4.5in polypropylene case, stainless steel internals, 1/2in lower mount, 0-160 psi
- Mfr # P5652
- Zoro # G315547204
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Polypropolene
Outside Diameter
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5652
- Zoro #
- G315547204
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 4.5 in
Details
- Gauge Case Material
- Polypropolene
Description
With over 155 years of proven experience, an extensive list of designs and options make the Marsh Instruments line of Process Gauges the intelligent and practical choice in process instrumentation. All case styles feature SAFECASE solid front construction.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • All case styles feature SAFECASE solid front construction
- • Dry or Liquid Filled with micrometer pointer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.