Shop MARSHALLTOWN
See all product information
Create Account
Masonry, London Brick Trowel, Wide London Brick Trowel, Brick Trowel, 11 inch Trowel
- Mfr # 34 11
- Zoro # G915795128
product price:
$
66.29
/ea
Key Features
Length (In.)
11
Width (In.)
5/3/2004
Material
High Carbon Steel
Application
Masonry
Features
London Wide Style; Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34 11
- Zoro #
- G915795128
- UPC #
- 35965001502
- Country of Origin
- United States
- Material
- High Carbon Steel
- Application
- Masonry
- Features
- London Wide Style; Wood Handle
Dimensions
- Length (In.)
- 11
- Width (In.)
- 5/3/2004
Description
Masonry, London Brick Trowel, Wide London Brick Trowel, Brick Trowel, 11 inch Trowel
- Essential for all functional or decorative brick, block, and stonework
- Wide London-style blade made from high carbon steel
- Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
- Lengths: 10-1/2” to 12”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.