23.5 in. D X 47.25 in. W X Engineered Wood, Steel, Black Top/Oil Rubbed Bronze Frame

  • Mfr # XU-DK-4-BK-MS

  • Zoro # G309990696


original price:  $171.99 , new price: $162.99 , 5 percent off
new price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.25 in.
Overall Depth
23.5 in.
Color
Black Top/Oil Rubbed Bronze Frame
Material
Engineered Wood, Steel
Weight
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DK-4-BK-MS
Zoro #
G309990696
UPC #
196861041396
Country of Origin
China

Dimensions

Overall Width
47.25 in.
Overall Depth
23.5 in.
Length
23.5 in.

Details

Color
Black Top/Oil Rubbed Bronze Frame
Material
Engineered Wood, Steel
Weight
42
Weight Capacity
200

Description

Add modern style and functionality to your at-home workspace with the Martha Stewart Maddox Home Office Desk. Clean lines and a minimalist design make this desk perfectly suited to any aesthetic. The durable engineered wood work surface features a classic black wood grain finish atop a powder coated metal frame in oil rubbed bronze for beautiful contrast. Adjustable glides keep your desktop level while also protecting floor surfaces. Assembly is easy with the included tools and step-by-step instructions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.