Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E12B30

  • Mfr # E12B30

  • Zoro # G2461484


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.70007917512922
Outside Dia.
49.784
Length through Bore (In.)
2.756
Number of Teeth
30
Max. Bore (In.)
3.30708661417323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12B30
Zoro #
G2461484
UPC #
697950401850
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.70007917512922
Outside Dia.
49.784
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.96
Pitch Dia.
182.247011048282
Pitch Dia. (In.)
7.17507917512922
Hub Dia. (In.)
4.724
Storage Width
7.63757917512922
Length through Bore
70.0024
Chain Roller Dia.
12.065
Storage Length
7.63757917512922
Hub Dia.
119.9896
Tooth Thickness
10.8712
Storage Height
2.756
Caliper Diameter
170.182011048282
Roller Width
11.68
Pin Dia.
12.065

Details

Number of Teeth
30
Max. Bore (In.)
3.30708661417323
Pitch
19.05
Material
Steel
Type
Metric Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
14.806
Max. Bore
84
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
12B-3
Min. Bore
20
Number of Rows
3
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.