Zoro Homepage

Rubrite, 1/2 in X 3/4 in X 5 in, Unmounted

  • Mfr # RUBBX6255

  • Zoro # G608138577


product price: $32.59
/ea
Sold in multiples of 3 for $97.77

Key Features

Length x Width x Depth (In.)
3/4" x 1/2" x 5"
For Use With
Electric Motor Maintenance, Polishing, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUBBX6255
Zoro #
G608138577
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
3/4" x 1/2" x 5"

Details

For Use With
Electric Motor Maintenance, Polishing, Sanding

Description

Rubrite fleX ible abrasive cleaning stones are eX cellent for removing surface imperfections for any metal. Mildly abrasive, they do only enough cutting to produce a high polish and fine finish. They are slow-wearing, non-loading, and will not gum or dust.Recommended in commutator maintenance for periodic cleanup of surface, or for polishing the commutator after grinding with a Diamond D Commstone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.