Broad Point Chalk Marker Broad Tip Set 4D, Brown, Green, Yellow, Violet
- Mfr # 480-4D
- Zoro # G423724290
product price:Â
$
22.89
/ea
Key Features
Includes
4 chalk markers
Color
Brown, Green, Yellow, Violet
Gauge Case Material
Plastic, Felt, Ink
Size
7 in x 3.75 in x 0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480-4D
- Zoro #
- G423724290
- UPC #
- 028617481500
- Country of Origin
- Japan
- Includes
- 4 chalk markers
- Color
- Brown, Green, Yellow, Violet
- Gauge Case Material
- Plastic, Felt, Ink
Dimensions
- Size
- 7 in x 3.75 in x 0.75 in
Description
Bistro Chalk Markers are the perfect every day chalk marker. These chalk markers work on chalkboards, dry erase boards, light boards, windows, windshields, and other non-porous surfaces so you can write or create art virtually anywhere. These markers come in 19 colors and are opaque, water-based, and pigmented. Clean up is super easy, they are erasable with a damp cloth. Each pack includes 4 markers with a 6 mm point tip: brown, green, yellow, and violet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.