Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C876
Zoro # G0356221
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 60 to 125 lb
- Deflection 0.20 in to 0.40 in
- Height 1 1/2 in
- Width 1 5/8 in
Product Information
- Brand Mason
- MFR # 4C876
- Zoro # G0356221
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1 1/2 in |
Width | 1 5/8 in |
Dimension G | 15 3/4 in |
Dimension J | 28-3/8 in |
Dimension C | 13 3/4 in |
Dimension MBD | 5/16 in |
Dimension H | 16 1/4 in |
Cap Screw Dia. and Length | 5/16 x 3/4 in |
Dimension B | 11.625 in |
Dimension F | 24.5 in |
Dimension BC | 2 3/8 in |
Dimension D | 1 1/4 in |
Dimension E | 28.625 in |
Dimension L | 3 3/16 in |
Dimension A | 15.875 in |
Dimension T | 3/16 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 60 to 125 lb, Deflection 0.20 in to 0.40 in, Height 1 1/2 in, Width 1 5/8 in, Color Mark Red, Cap Screw Dia. and Length 5/16 x 3/4 in, Includes Top Bolts and Washers, Dimension A 15.875 in, Dimension T 3/16 in, Dimension MBD 5/16 in, Dimension G 15 3/4 in, Dimension H 16 1/4 in, Dimension J 28-3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- IDEAL Moveable Gripper (L-1953)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- Mason Mounts and Vibration Control